
Grade 1 Double Dummy Cylindrical Lock, 15 Lever, Non-Keyed, Matte Black Finish, Non-handed
Mfr # 9K02DT15D622
Zoro # G716475823
product price:Â $425.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Material
Brass, Bronze
Length
8.13 in
For Door Thickness
1-3/4 to 2-1/4
Series
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9K02DT15D622
Zoro #
G716475823
UPC #
197163371501
Country of Origin
Japan
Dimensions
Height
4 in
Length
8.13 in
For Door Thickness
1-3/4 to 2-1/4
Width
6.63 in
Details
Material
Brass, Bronze
Series
Brass, Bronze
Finish
Sprayed Black
Item
Cylindrical Lock
Backset
2-3/4 in
Keyway Type
Non-Keyed
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.