
Grade 1 Electric Cylindrical Lock, Electronically Locked, 2-3/4in Backset, Fail Safe, 24VDC, 14D De
Mfr # 9KW37DEL14DS3626
Zoro # G816475518
product price: $1,058.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Body Size Thickness
1-3/4 to 2-1/4
Length
8.13 in
Input Voltage
24VDC
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9KW37DEL14DS3626
Zoro #
G816475518
UPC #
197163142590
Country of Origin
Japan
Dimensions
Height
4 in
Body Size Thickness
1-3/4 to 2-1/4
Length
8.13 in
Width
6.63 in
Details
Input Voltage
24VDC
Series
Brass or Bronze
Item
Electric Cylindrical Lock
Finish
Satin Chrome
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.