Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 2-3/4 in. Backset, Fail Secure, 24VDC
Mfr # 9KW37DEU15DS3622RQE
Zoro # G414532156
product price: $1,460.99
/ea
Free Shipping & Returns
Key Features
Depth
4
Width
6.625
Finish
Flat Black Coated
Length
8.125
Color
Flat Black Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9KW37DEU15DS3622RQE
Zoro #
G414532156
UPC #
-
Country of Origin
United States
Dimensions
Depth
4
Width
6.625
Length
8.125
Details
Finish
Flat Black Coated
Color
Flat Black Coated
series
9KW Series Electromechanical Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.