Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 3-3/4-in Backset, Fail Secure, 24VDC, 15

  • Mfr # 9KW47DEU15DS3626

  • Zoro # G909954791


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
6.625 in
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
9KW Series Electromechanical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KW47DEU15DS3626
Zoro #
G909954791
UPC #
197163142514
Country of Origin
United States

Dimensions

Depth
4 in
Width
6.625 in
Length
8.125 in
Body Size Thickness
1-3/4 in to 2-1/4 in

Details

Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
9KW Series Electromechanical Lever Locks
Material
Brass or Bronze

Description

Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 3-3/4-in Backset, Fail Secure, 24VDC, 15D Design, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.