Grade 1 Electrified Cylindrical Lock, 15 Lever, D Rose, Electrically Unlocked, SFIC Prep Less Core
Mfr # 9KW37DEU15DS362612V
Zoro # G814532213
product price:Â $1,220.99
/ea
Free Shipping & Returns
Key Features
Depth
6.625
Width
8.125
Finish
Satin Chrome
Length
4
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9KW37DEU15DS362612V
Zoro #
G814532213
UPC #
-
Country of Origin
United States
Dimensions
Depth
6.625
Width
8.125
Length
4
Details
Finish
Satin Chrome
Color
Satin Chrome
series
9KW Series Electromechanical Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.