Grade 1 Electrified Cylindrical Lock, 15 Lever, K Rose, With Key, SFIC Prep Less Core, 7-Pin, 2-3

  • Mfr # 9KZ37DV15KPS3613

  • Zoro # G614538835


product price:  $1,438.99
/ea
Free Shipping & Returns

Key Features

Depth
6.625
Width
8.125
Finish
Oil-Rubbed Bronze
Length
4
Color
Oil-Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KZ37DV15KPS3613
Zoro #
G614538835
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.625
Width
8.125
Length
4

Details

Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze
series
9KZ Keypad EZ Cylindrical Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.