Grade 1 Electrified Storeroom Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome Finis

  • Mfr # 9K37D15DS3626RQE

  • Zoro # G509952456


product price:  $953.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Length
8.125 in
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D15DS3626RQE
Zoro #
G509952456
UPC #
197163143115
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Length
8.125 in
Width
6.625 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Material
Brass, Bronze
Weight
4.3 lb
Type
Electric Cylindrical Lock
Features
Storeroom

Description

Grade 1 Electrified Storeroom Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8-in ANSI Strike, Request to Exit, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.