Grade 1 Entrance Cylindrical Lock, 14 Lever, D Rose, SFIC Less Core, Satin Bronze Finish, 4-7/8in A

  • Mfr # 9K37AB14DS3612

  • Zoro # G116475553


product price:  $754.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2-1/4
Lockset Finish
Satin Bronze
Keyway Type
SFIC Prep Less Core
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9K37AB14DS3612
Zoro #
G116475553
UPC #
197163143429
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Height
4 in
Length
8.13 in
Width
6.63 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Material
Bronze
Series
Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.