Grade 1 Entrance Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Matte Black Finish, 2-3/4

  • Mfr # 9K37AB15DSTK622

  • Zoro # G714532252


product price:  $837.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Matte Black
Color
Matte Black
Length
8.125
Width
6.625
series
9K Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K37AB15DSTK622
Zoro #
G714532252
UPC #
-
Country of Origin
United States

Dimensions

Length
8.125
Width
6.625

Details

Lockset Finish
Matte Black
Color
Matte Black
series
9K Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.