Shop BEST
See all product information
Create Account
Grade 1 Entrance Cylindrical Lock, 16 Lever, D Rose, SFIC Less Core, Matte Black Finish, 4-7/8-in AN
- Mfr # 9K37AB16DS3622
- Zoro # G209953791
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Matte Black
Weight
4.3 lb
Cylinder Core Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K37AB16DS3622
- Zoro #
- G209953791
- UPC #
- 197163143283
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Matte Black
- Weight
- 4.3 lb
- Cylinder Core Type
- SFIC Prep Less Core
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Material
- Brass, Bronze
- Features
- Entrance
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/4 in
- Length
- 8.125 in
- Width
- 6.625 in
Description
Grade 1 Entrance Cylindrical Lock, 16 Lever, D Rose, SFIC Less Core, Matte Black Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.