Grade 1 Entrance/Office Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7
- Mfr # 9K37UA15DS3626
- Zoro # G009951591
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Weight
4.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9K37UA15DS3626
- Zoro #
- G009951591
- UPC #
- 197163139040
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/4 in
- Length
- 8.125 in
- Width
- 6.625 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Cylindrical Lock
- Weight
- 4.3 lb
- Cylinder Core Type
- SFIC Prep Less Core
- Material
- Brass, Bronze
- Fire Rated
- 3 Hours {A}
- Features
- Entrance/Office
Description
Grade 1 Entrance/Office Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.