
Grade 1 Entrance/Office Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-
Mfr # 9K37EA15DS3626
Zoro # G516468421
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Height
4 in
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9K37EA15DS3626
Zoro #
G516468421
UPC #
197163371594
Country of Origin
Japan
Dimensions
Height
4 in
Width
6.63 in
Required Door Thickness
1-3/4 to 2-1/4
Length
8.13 in
Details
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Material
Brass, Bronze
Series
Brass, Bronze
Lockset Grade
Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.