Shop BEST
See all product information
Create Account
Grade 1 Entrance/Storeroom Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Fini
- Mfr # 45H7BW15H626
- Zoro # G909952469
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.4 lb
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45H7BW15H626
- Zoro #
- G909952469
- UPC #
- 197163138302
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9.75 in
- Length
- 11.5 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 6.4 lb
- Type
- Mortise Lock
- Features
- Entrance/Storeroom with Deadbolt
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- SFIC Prep Less Core
- Material
- Brass, Bronze
Description
Grade 1 Entrance/Storeroom Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.