
Grade 1 Heavy Duty Surface Door Closer, Adjustable Size 1-6, Heavy Duty Parallel Arm, Push Side, Al
Mfr # HD8016 SPA 689
Zoro # G416469047
product price: $593.99
/ea
Free Shipping & Returns
Key Features
Closer Series
HD8000
Material
Varies
Closer Mounting Style
Parallel Arm
Closer Type
Surface
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD8016 SPA 689
Zoro #
G416469047
UPC #
197163374649
Country of Origin
Japan
Details
Closer Series
HD8000
Material
Varies
Closer Mounting Style
Parallel Arm
Closer Type
Surface
Finish
Satin Aluminum
Item
Surface Closers
Color
Satin Aluminum
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.