Grade 1 Heavy Duty Surface Door Closer, Adjustable Size 1-6, Heavy Duty Parallel Arm with Compressi

  • Mfr # HD8016 SDS 689

  • Zoro # G816469104


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Color
Satin Aluminum
Closer Mounting Style
Parallel Arm
Closer Series
HD8000
Hydraulic/Pneumatic
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD8016 SDS 689
Zoro #
G816469104
UPC #
197163374625
Country of Origin
Japan

Details

Hand Orientation
Non-Handed
Color
Satin Aluminum
Closer Mounting Style
Parallel Arm
Closer Series
HD8000
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Material
Varies
Finish
Satin Aluminum
Item
Surface Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.