
Grade 1 Heavy Duty Surface Door Closer, Adjustable Size 1-6, Heavy Duty Parallel Arm with Stop, Pus
Mfr # HD8016 DS 689
Zoro # G416469207
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Closer Series
HD8000
Closer Mounting Style
Parallel Arm
Color
Satin Aluminum
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD8016 DS 689
Zoro #
G416469207
UPC #
197163374595
Country of Origin
Japan
Details
Hand Orientation
Non-Handed
Closer Series
HD8000
Closer Mounting Style
Parallel Arm
Color
Satin Aluminum
Finish
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic
Item
Surface Closers
Closer Type
Surface
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.