Grade 1 Heavy Duty Surface Door Closer, Adjustable Size 1-6, Heavy Duty Regular/Top Jamb Arm with S
- Mfr # HD8016 IS 689
- Zoro # G816469098
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Regular or Top Jamb
Closer Series
HD8000
Closer Type
Surface
Color
Satin Aluminum
Finish
Satin Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD8016 IS 689
- Zoro #
- G816469098
- UPC #
- 197163374618
- Country of Origin
- Japan
Details
- Item
- Surface Closers
- Closer Mounting Style
- Regular or Top Jamb
- Closer Series
- HD8000
- Closer Type
- Surface
- Color
- Satin Aluminum
- Finish
- Satin Aluminum
- Hand Orientation
- Non-Handed
- Hydraulic/Pneumatic
- Hydraulic
- Material
- Varies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.