
Grade 1 Heavy Duty Surface Door Closer, Adjustable Size 1-6, Push Side, Aluminum Painted
Mfr # HD8016 SDST 689
Zoro # G616469120
product price: $857.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Closer Mounting Style
Parallel Arm
Closer Series
HD8000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD8016 SDST 689
Zoro #
G616469120
UPC #
197163374632
Country of Origin
Japan
Details
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Closer Mounting Style
Parallel Arm
Closer Series
HD8000
Finish
Satin Aluminum
Color
Satin Aluminum
Material
Varies
Item
Surface Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.