Grade 1 Institutional Cylindrical Lock, 15 Lever, C Rose, SFIC Less Core, Satin Chrome Finish, 4-7/

  • Mfr # 9K37W15CS3626

  • Zoro # G916475630


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Length
8.13 in
Material
Brass, Bronze
Height
4 in
Width
6.63 in
Required Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37W15CS3626
Zoro #
G916475630
UPC #
197163371624
Country of Origin
Japan

Dimensions

Length
8.13 in
Height
4 in
Width
6.63 in
Required Door Thickness
1-3/4 to 2-1/4

Details

Material
Brass, Bronze
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Brass, Bronze
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.