
Grade 1 Institutional Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Oil-Rubbed Bronze Finish,
Mfr # 9K57W15DSTK613
Zoro # G109957769
product price:Â $968.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Oil-Rubbed Bronze
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K57W15DSTK613
Zoro #
G109957769
UPC #
197163142606
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Length
8.125 in
Width
6.625 in
Details
Lockset Grade
Grade 1
Lockset Finish
Oil-Rubbed Bronze
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Weight
4.3 lb
Material
Bronze
Features
Institutional
Cylinder Core Type
SFIC Prep Less Core
Description
Grade 1 Institutional Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Oil-Rubbed Bronze Finish, 5-in Backset, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.