
Grade 1 Office Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Brass Finish, 4-7/8in ANSI
Mfr # 9K37B15DS3606
Zoro # G916468649
product price:Â $754.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Series
Brass
Height
4 in
Width
6.63 in
Keyway Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K37B15DS3606
Zoro #
G916468649
UPC #
197163371532
Country of Origin
Japan
Dimensions
Height
4 in
Width
6.63 in
Length
8.13 in
Required Door Thickness
1-3/4 to 2-1/4
Details
Lockset Finish
Satin Brass
Series
Brass
Keyway Type
SFIC Prep Less Core
Material
Brass
Lockset Grade
Grade 1
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.