
Grade 1 Office Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8-in ANS
Mfr # 9K47B15DS3626
Zoro # G909951479
product price:Â $826.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Width
6.625 in
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K47B15DS3626
Zoro #
G909951479
UPC #
197163142750
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Width
6.625 in
Length
8.125 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Weight
4.3 lb
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Features
Office
Description
Grade 1 Office Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.