
Grade 1 Office Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Oil-Rubbed Bronze Finis
Mfr # 45H7A14J613
Zoro # G409951801
product price:Â $1,230.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Oil-Rubbed Bronze
Fire Rated
3 Hours {A}
Weight
6.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45H7A14J613
Zoro #
G409951801
UPC #
197163138753
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in
Details
Lockset Grade
Grade 1
Lockset Finish
Oil-Rubbed Bronze
Fire Rated
3 Hours {A}
Weight
6.4 lb
Type
Mortise Lock
Features
Toggle-Locking Office
Cylinder Core Type
SFIC Prep Less Core
Material
Bronze
Description
Grade 1 Office Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Oil-Rubbed Bronze Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.