Shop BEST
See all product information
Create Account
Grade 1 Office Mortise Lock, 14 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, F
- Mfr # 45H7AT14M626
- Zoro # G516468568
product price:Â
$
1,125.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7AT14M626
- Zoro #
- G516468568
- UPC #
- 197163368402
- Country of Origin
- Japan
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- SFIC Prep Less Core
- Backset
- 2-3/4 in
- Material
- Brass, Bronze
- Series
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 3/4 in
- Height
- 3 in
- Length
- 11-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.