
Grade 1 Office Mortise Lock, 14 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Fi
Mfr # 45H7A14M626
Zoro # G609951687
product price:Â $939.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45H7A14M626
Zoro #
G609951687
UPC #
197163138739
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Brass, Bronze
Weight
6.4 lb
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
3 Hours {A}
Features
Toggle-Locking Office
Description
Grade 1 Office Mortise Lock, 14 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.