Shop BEST
See all product information
Create Account
Grade 1 Office Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish
- Mfr # 45H7AB14S626
- Zoro # G009951676
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.4 lb
Width
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7AB14S626
- Zoro #
- G009951676
- UPC #
- 197163138562
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 6.4 lb
- Cylinder Core Type
- SFIC Prep Less Core
- Material
- Brass, Bronze
- Type
- Mortise Lock
- Fire Rated
- 3 Hours {A}
- Features
- Thumbturn Office with Deadbolt
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9.75 in
- Length
- 11.5 in
Description
Grade 1 Office Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.