
Grade 1 Office Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Matte Black Finish
Mfr # 45H7AB15H622
Zoro # G309951819
product price:Â $1,143.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Matte Black
Material
Brass, Bronze
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45H7AB15H622
Zoro #
G309951819
UPC #
197163138548
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Matte Black
Material
Brass, Bronze
Cylinder Core Type
SFIC Prep Less Core
Features
Thumbturn Office with Deadbolt
Weight
6.4 lb
Type
Mortise Lock
Fire Rated
3 Hours {A}
Description
Grade 1 Office Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Matte Black Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.