
Grade 1 Office Mortise Lock, 15 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Fi
Mfr # 45H7AB15M626
Zoro # G909951837
product price:Â $1,029.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Features
Thumbturn Office with Deadbolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H7AB15M626
Zoro #
G909951837
UPC #
197163138494
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Features
Thumbturn Office with Deadbolt
Fire Rated
3 Hours {A}
Weight
6.4 lb
Type
Mortise Lock
Material
Brass, Bronze
Description
Grade 1 Office Mortise Lock, 15 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.