
Grade 1 Office Mortise Lock, 17L Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish
Mfr # 45H7A17LH626
Zoro # G709951891
product price:Â $1,132.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H7A17LH626
Zoro #
G709951891
UPC #
197163138661
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Type
Mortise Lock
Weight
6.4 lb
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Features
Toggle-Locking Office
Description
Grade 1 Office Mortise Lock, 17L Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.