Grade 1 Office Mortise Lock, 17R Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish
- Mfr # 45H7AB17RH626
- Zoro # G409951788
product price:Â
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.4 lb
Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7AB17RH626
- Zoro #
- G409951788
- UPC #
- 197163138432
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 6.4 lb
- Type
- Mortise Lock
- Cylinder Core Type
- SFIC Prep Less Core
- Fire Rated
- 3 Hours {A}
- Features
- Thumbturn Office with Deadbolt
- Material
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 11.5 in
- Width
- 9.75 in
Description
Grade 1 Office Mortise Lock, 17R Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.