
Grade 1 Office Mortise Lock, 3 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Fie
Mfr # 45H7AB3M626
Zoro # G409951351
product price:Â $1,197.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Features
Thumbturn Office with Deadbolt
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45H7AB3M626
Zoro #
G409951351
UPC #
197163138418
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Features
Thumbturn Office with Deadbolt
Type
Mortise Lock
Fire Rated
3 Hours {A}
Weight
6.4 lb
Cylinder Core Type
SFIC Prep Less Core
Material
Brass, Bronze
Description
Grade 1 Office Mortise Lock, 3 Lever, M Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.