Grade 1 Office Mortise Lock, 3 Lever, R Rose, SFIC Housing Less Core, Satin Chrome Finish

  • Mfr # 45H7A3R626

  • Zoro # G609951830


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.4 lb
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7A3R626
Zoro #
G609951830
UPC #
197163138630
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.4 lb
Fire Rated
3 Hours {A}
Type
Mortise Lock
Features
Toggle-Locking Office
Material
Brass, Bronze
Cylinder Core Type
SFIC Prep Less Core

Description

Grade 1 Office Mortise Lock, 3 Lever, R Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.