
Grade 1 Office Mortise Lockbody Only, Bright Brass Finish, Field Reversible
Mfr # 45HCAA605
Zoro # G809957878
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Weight
6.4 lb
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45HCAA605
Zoro #
G809957878
UPC #
197163163755
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Weight
6.4 lb
Type
Mortise Lock
Material
Metal
Cylinder Core Type
Lock Body Only
Features
Lock Body Only
Fire Rated
3 Hours {A}
Description
Grade 1 Office Mortise Lockbody Only, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.