
Grade 1 Passage Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Bronze Finish, 4-7/8in ANSI St
Mfr # 9K30N15DS3612
Zoro # G016469966
product price:Â $535.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 to 2-1/4
Series
Bronze
Finish
Satin Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9K30N15DS3612
Zoro #
G016469966
UPC #
197163143566
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2-1/4
Length
8.13 in
Width
6.63 in
Height
4 in
Details
Backset
2-3/4 in
Keyway Type
Non-Keyed
Series
Bronze
Finish
Satin Bronze
Item
Cylindrical Lock
Material
Bronze
Grade
Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.