Grade 1 Passage Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 5-in Backset

  • Mfr # 9K50N15DS3626

  • Zoro # G809948142


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

For Use With
9K Series Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Finish
Satin Chrome
Length
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K50N15DS3626
Zoro #
G809948142
UPC #
197163142729
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Length
8.125 in
Width
6.625 in
Depth
4 in

Details

For Use With
9K Series Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Finish
Satin Chrome
Features
Passage
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Net Weight
4.3 lb
Material
Brass, Bronze

Description

Grade 1 Passage Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 5-in Backset, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.