Shop BEST
See all product information
Create Account
Grade 1 Passage Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Nickel Finish, 4-7/8in ANSI St
- Mfr # 9K30N15DS3619
- Zoro # G816469968
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 to 2-1/4
Series
Brass, Bronze
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9K30N15DS3619
- Zoro #
- G816469968
- UPC #
- 197163143559
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 to 2-1/4
- Height
- 4 in
- Width
- 6.63 in
- Length
- 8.13 in
Details
- Backset
- 2-3/4 in
- Keyway Type
- Non-Keyed
- Series
- Brass, Bronze
- Finish
- Satin Nickel
- Grade
- Grade 1
- Material
- Brass, Bronze
- Item
- Cylindrical Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.