
Grade 1 Passage Cylindrical Lock, 15 Lever, L Rose, Non-Keyed, Satin Chrome Finish, 4-7/8in ANSI St
Mfr # 9K30N15LS3626
Zoro # G716469877
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Required Door Thickness
1-3/4 to 2-1/4
Backset
2-3/4 in
Width
6.63 in
Series
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9K30N15LS3626
Zoro #
G716469877
UPC #
197163371518
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2-1/4
Width
6.63 in
Length
8.13 in
Height
4 in
Details
Finish
Satin Chrome
Backset
2-3/4 in
Series
Brass, Bronze
Keyway Type
Non-Keyed
Item
Cylindrical Lock
Grade
Grade 1
Material
Brass, Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.