Shop BEST
See all product information
Create Account
Grade 1 Passage Cylindrical Lock, 16 Lever, D Rose, Non-Keyed, Matte Black Finish, 4-7/8-in ANSI Str
- Mfr # 9K30N16DS3622
- Zoro # G709948150
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
For Use With
9K Series Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Finish
Matte Black
Features
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K30N16DS3622
- Zoro #
- G709948150
- UPC #
- 197163143528
- Country of Origin
- United States
- For Use With
- 9K Series Grade 1 Cylindrical Lever Locks
- Lockset Grade
- Grade 1
- Finish
- Matte Black
- Features
- Passage
- Cylinder Core Type
- Non-Keyed
- Fire Rated
- 3 Hours {A}
- Item
- Cylindrical Lock
- Door Handing
- Non-handed
- Material
- Brass, Bronze
- Net Weight
- 4.3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/4 in
- Depth
- 4 in
- Width
- 6.625 in
- Length
- 8.125 in
Description
Grade 1 Passage Cylindrical Lock, 16 Lever, D Rose, Non-Keyed, Matte Black Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.