Shop BEST
See all product information
Create Account
Grade 1 Passage Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Stainless Steel Finish
- Mfr # 45H0N14H630
- Zoro # G509948121
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
For Use With
45H Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H0N14H630
- Zoro #
- G509948121
- UPC #
- 197163138944
- Country of Origin
- United States
- For Use With
- 45H Series Mortise Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Stainless
- Item
- Mortise Lock
- Fire Rated
- 3 Hours {A}
- Door Handing
- Field Reversible
- Cylinder Core Type
- Non-Keyed
- Net Weight
- 6.4 lb
- Material
- Stainless Steel
- Features
- Passage
Dimensions
- Required Door Thickness
- 1-3/4 in
- Depth
- 3 in
- Width
- 9.75 in
- Length
- 11.5 in
Description
Grade 1 Passage Mortise Lock, 14 Lever, H Rose, Non-Keyed, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.