Shop BEST
See all product information
Create Account
Grade 1 Passage Mortise Lock, 14 Lever, M Escutcheon, Non-Keyed, Satin Chrome Fnsh, Field Reversible
- Mfr # 45H0N14M626
- Zoro # G309948192
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
For Use With
45H Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Material
Brass, Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45H0N14M626
- Zoro #
- G309948192
- UPC #
- 197163138920
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 11.5 in
- Width
- 9.75 in
- Depth
- 3 in
Details
- For Use With
- 45H Series Mortise Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Chrome
- Material
- Brass, Bronze
- Fire Rated
- 3 Hours {A}
- Item
- Mortise Lock
- Net Weight
- 6.4 lb
- Door Handing
- Field Reversible
- Features
- Passage
- Cylinder Core Type
- Non-Keyed
Description
Grade 1 Passage Mortise Lock, 14 Lever, M Escutcheon, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.