
Grade 1 Passage Mortise Lock, 15 Lever, M Escutcheon, Non-Keyed, Oil-Rubbed Bronze Finish
Mfr # 45H0N15M613
Zoro # G109948286
product price:Â $980.99
/ea
Free Shipping & Returns
Key Features
For Use With
45H Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Oil-Rubbed Bronze
Cylinder Core Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H0N15M613
Zoro #
G109948286
UPC #
197163138869
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in
Depth
3 in
Details
For Use With
45H Series Mortise Locks
Lockset Grade
Grade 1
Finish
Oil-Rubbed Bronze
Cylinder Core Type
Non-Keyed
Features
Passage
Door Handing
Field Reversible
Net Weight
6.4 lb
Fire Rated
3 Hours {A}
Material
Bronze
Item
Mortise Lock
Description
Grade 1 Passage Mortise Lock, 15 Lever, M Escutcheon, Non-Keyed, Oil-Rubbed Bronze Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.