Grade 1 Passage Mortise Lock, 15 Lever, R Rose, Non-Keyed, Satin Chrome Finish, Field Reversible

  • Mfr # 45H0N15R626

  • Zoro # G309948222


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

For Use With
45H Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Net Weight
6.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H0N15R626
Zoro #
G309948222
UPC #
197163138845
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Depth
3 in
Length
11.5 in
Width
9.75 in

Details

For Use With
45H Series Mortise Locks
Lockset Grade
Grade 1
Finish
Satin Chrome
Net Weight
6.4 lb
Cylinder Core Type
Non-Keyed
Fire Rated
3 Hours {A}
Door Handing
Field Reversible
Material
Brass, Bronze
Features
Passage
Item
Mortise Lock

Description

Grade 1 Passage Mortise Lock, 15 Lever, R Rose, Non-Keyed, Satin Chrome Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.