
Grade 1 Passage Mortise Lockbody Only, Flat Black Coated Finish, Field Reversible
Mfr # 45HCAN622
Zoro # G509957840
product price: $388.99
/ea
Free Shipping & Returns
Key Features
For Use With
45H Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Flat Black Coated
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45HCAN622
Zoro #
G509957840
UPC #
197163163557
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9.75 in
Length
11.5 in
Depth
3 in
Details
For Use With
45H Series Mortise Locks
Lockset Grade
Grade 1
Finish
Flat Black Coated
Material
Metal
Fire Rated
3 Hours {A}
Item
Mortise Lock
Door Handing
Field Reversible
Features
Lock Body Only
Net Weight
6.4 lb
Cylinder Core Type
Lock Body Only
Description
Grade 1 Passage Mortise Lockbody Only, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.