Grade 1 Privacy Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 5-in Backset

  • Mfr # 9K50L15DS3626

  • Zoro # G809948470


product price:  $636.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in to 2-1/4 in
Handle Length
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K50L15DS3626
Zoro #
G809948470
UPC #
197163142736
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Handle Length
8.125 in
Width
6.625 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 1
Finish
Satin Chrome
Material
Brass, Bronze

Description

Grade 1 Privacy Cylindrical Lock, 15 Lever, D Rose, Non-Keyed, Satin Chrome Finish, 5-in Backset, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.