Grade 1 Privacy Cylindrical Lock, 16 Lever, K Rose, Non-Keyed, Satin Chrome Finish, 4-7/8 in. ANSI
Mfr # 9K30L16KS3626
Zoro # G814532381
product price:Â $674.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
8.125
Width
6.625
Color
Satin Chrome
series
9K Series Grade 1 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9K30L16KS3626
Zoro #
G814532381
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
8.125
Width
6.625
Details
Finish
Satin Chrome
Color
Satin Chrome
series
9K Series Grade 1 Cylindrical Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.