Grade 1 Privacy Mortise Lock, 15 Lever, J Escutcheon, Non-Keyed, Satin Bronze Fnsh, Field Reversible
- Mfr # 45H0L15J612
- Zoro # G209948438
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Bronze
Required Door Thickness
1-3/4 in
Handle Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H0L15J612
- Zoro #
- G209948438
- UPC #
- 197163138982
- Country of Origin
- United States
- Item
- Mortise Lock
- Hand
- Field Reversible
- Grade
- Grade 1
- Finish
- Satin Bronze
- Material
- Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 11.5 in
- Width
- 9.75 in
Description
Grade 1 Privacy Mortise Lock, 15 Lever, J Escutcheon, Non-Keyed, Satin Bronze Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.