Grade 1 Privacy Mortise Lockbody Only, Satin Stainless Steel Finish, Field Reversible

  • Mfr # 45HCAL630

  • Zoro # G009957906


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Length
11.5 in
Width
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45HCAL630
Zoro #
G009957906
UPC #
197163163595
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
11.5 in
Width
9.75 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Lock Body Only
Material
Metal
Weight
6.4 lb
Fire Rated
3 Hours {A}
Features
Lock Body Only
Type
Mortise Lock

Description

Grade 1 Privacy Mortise Lockbody Only, Satin Stainless Steel Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.