Grade 1 Service Station Cylindrical Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-

  • Mfr # 9K37E15DS3626

  • Zoro # G416475680


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2-1/4
Lockset Finish
Satin Chrome
Height
4 in
Series
Brass, Bronze
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37E15DS3626
Zoro #
G416475680
UPC #
197163143047
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Height
4 in
Length
8.13 in
Width
6.63 in

Details

Lockset Finish
Satin Chrome
Series
Brass, Bronze
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.