
Grade 1 Single Dummy Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 9K01DT14C626
Zoro # G809948326
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
6.625 in
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9K01DT14C626
Zoro #
G809948326
UPC #
197163136988
Country of Origin
United States
Dimensions
Max. Door Width
6.625 in
Length
8.125 in
Required Door Thickness
1-3/4 in to 2-1/4 in
Details
Item
Cylindrical Lock
Grade
Grade 1
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Cylinder Core Type
Non-Keyed
Features
Single Dummy
For Use With
9K Series Grade 1 Cylindrical Lever Locks
Material
Brass, Bronze
Door Handing
Non-handed
Description
Grade 1 Single Dummy Cylindrical Lock, 14 Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.