
Grade 1 Storeroom Cylin Lock, 15 Lever, D Rose, SFIC Less Core, Satin Chrome
Mfr # 9K37D15DS3-78626
Zoro # G416468590
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9K37D15DS3-78626
Zoro #
G416468590
UPC #
197163371570
Country of Origin
Japan
Dimensions
Height
4 in
Length
8.13 in
Width
6.63 in
Required Door Thickness
1-3/4 to 2-1/4
Details
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Series
Brass, Bronze
Material
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.